!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUST FLUORESCENT FIXTURE,F32T8

INDUST FLUORESCENT FIXTURE,F32T8

LUMAPRO

INDUST FLUORESCENT FIXTURE,F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUST FLUORESCENT FIXTURE,F32T8

INDUST FLUORESCENT FIXTURE,F32T8

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2NAW9
  • Mfr. Model # 2NAW9
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Lighting Technology Fluorescent
  • Standards UL listed
  • Fixture Voltage 120 - 277
  • Lamp Watts - Fixtures 32.0
  • Fixture Housing Colour White
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Suggested Lamp Item No. 2ETU3
  • Fixture Width 10"
  • Reflector Type Non-Apertured
  • Fixture Ballast Type Electronic
  • Fixture Mounting Type Suspended Pendant
  • Channel Connector Combination Screw On Endplate/Channel Connector
  • Description/Special Features Electronic Ballast
  • Lighting Certification Unrated
  • Fixture Type - High and Low Bay Fixtures Linear Low Bay
  • Max. Fixture Wattage 60.0
  • Housing Finish White Powder Paint
  • Number of Light Bars 2
  • Lamp Type - Fixtures F32T8
  • Fixture Length 48"
  • Fixture Height 4"
  • Ballast Quantity 1
  • Fixture Temp. Range 0 Degrees F - 104 Degrees F
  • Metal Gauge 22
  • Channel Width 5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list