INDUST. FLASHLIGHT,AA,INCANDESCENT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDUST. FLASHLIGHT,AA,INCANDESCENT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6AHA1
  • Mfr. Model # 6AHA1
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Industrial Flashlight,Lamp Type Incandescent,Battery Size AA,Number of Batteries 2,Batteries Included No,Battery Burn Time 5 hr.,Length 6-1/4 In.,4 Lumens,Lamp Life 50K hr.,Body Colour Yellow,Body Material ABS Plastic,Switch Type Push Button,Battery Type Alkaline,Light Output 4 L,Light Output Modes 1,Weight with Batteries 2.56 oz.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 6-1/4"
  • Batteries Included No
  • Number of Batteries 2
  • Lumens 4
  • Lens Material Polycarbonate
  • Replacement Lamp 41-1643 (led)
  • Switch Type Push Button
  • Body Colour Yellow
  • Body Dia. .06"
  • Light Output Modes High
  • Rechargeable No
  • Lamp Life 50,000 hr.
  • Battery Burn Time 5 hr.
  • Weight with Batteries 2.56 oz.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Run Time on High Setting 5 hr.
  • Lumens Range 0 - 49
  • Maximum Lumens Output 4
  • Flashlight Beam Type Fixed
  • Flashlight Grade General Purpose
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list