INDUCED DRAFT FURNACE BLOWER,115 VO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDUCED DRAFT FURNACE BLOWER,115 VO

PACKARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35Z760
  • Mfr. Model # 35Z760
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Application Gas Furnaces
  • Depth (In.) 8-1/4
  • Includes Gasket
  • Item Induced Draft Furnace Blower
  • Height (In.) 6
  • Width (In.) 9-1/4
  • Remarks Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
  • Voltage 115
  • Agency Compliance UL and CUL Recognized
  • Amps 1.5
  • Construction Material Metal Housing
  • Replaces Goodman B4059000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list