Skip Content
INDSTRCTBLE HNDLE HMMR 36IN 12 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDSTRCTBLE HNDLE HMMR 36IN 12 LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP71
  • Mfr. Model # 22XP71
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 17.51 lbs

Technical Specs

  • Item Hammer
  • Head Material Forged Carbon Steel
  • Face Diameter 2-21/32"
  • Handle Colour Black
  • Overall Length 36"
  • Standards ASME B107.400
  • Handle Design Indestructible
  • Handle Material Vulcanized Rubber and Steel
  • Head Width 2-21/32"
  • Head Color Hi-Visibility Orange
  • Head Length 7-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Weight 12 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list