Skip Content
INDSTRCTBLE HNDLE HMMR 36IN 10 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDSTRCTBLE HNDLE HMMR 36IN 10 LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP70
  • Mfr. Model # 22XP70
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 15.5 lbs

Technical Specs

  • Head Material Special Steel
  • Item Sledge Hammer
  • Face Diameter 2-1/2"
  • Head Length 7"
  • Handle Design Indestructible
  • Overall Length 36"
  • Handle Colour Black
  • Standards ASME B107.400
  • Handle Material Rubber
  • Head Width 2-1/2"
  • Head Weight 10 lbs.
  • Head Color Hi Vis Orange
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list