Skip Content
INDSTRCTBL HND SFT FCE 30IN 6.0 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

INDSTRCTBL HND SFT FCE 30IN 6.0 LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP75
  • Mfr. Model # 22XP75
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 10.34 lbs

Technical Specs

  • Item Hammer
  • Head Material Forged Carbon Steel
  • Face Diameter 2-5/32"
  • Handle Colour Black
  • Handle Design Indestructible
  • Overall Length 30"
  • Standards ASME B107.400
  • Handle Material Vulcanized Rubber and Steel
  • Head Width 2-5/32"
  • Head Weight 6 lb.
  • Head Length 6"
  • Head Color Gray
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list