Discontinued with Replacement
INDSTRCTBL HND SFT FCE 12IN 4.0 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDSTRCTBL HND SFT FCE 12IN 4.0 LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP74
  • Mfr. Model # 22XP74
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 4.8 lbs
Suggested Replacement Product
INDSTRCTBL HND SFT FCE 12IN 4.0 LBS

Your Price: NA

Technical Specs

  • Item Hammer
  • Head Material Forged Carbon Steel
  • Face Diameter 2-23/64"
  • Handle Colour Black
  • Standards ASME B107.400
  • Overall Length 12"
  • Handle Design Indestructible
  • Handle Material Vulcanized Rubber and Steel
  • Head Width 2"
  • Head Weight 4 lb.
  • Head Color Gray
  • Head Length 4-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list