INDPNDNT SUSPNSION FSTN FO 9/16 T-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDPNDNT SUSPNSION FSTN FO 9/16 T-B

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBA1-95GRG
  • Mfr. Model # BA1-95GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.08 lbs

Product Details

T-bar support clip. For use with 9/16 and 15/16 inch acoustical T-bars. Allows Independent suspension of fixtures. Stud size 1/4 inch-20 x 5/8 inches. Load limit 65 lb. Housing finish zinc phosphate. Standards UL/CUL. Includes hanger and bolt.

Technical Specs

  • Item T-Bar Support Clip, Allows for Independent Support of Fixtures, 65 lb. Rating, Fits 9/16" T-Bar, Stud Size 1/4" x 5/8'

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list