Skip Content
INDOOR POST,WIDE WEBBING,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,WIDE WEBBING,YELLOW

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB35STDG7W
  • Mfr. Model # 889PB35STDG7W
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Colour Yellow
  • Post Finish Yellow
  • Base Type Black No Scuff
  • Number of Belts 1
  • Belt Color Dark Green
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Base Material Steel
  • Belt Width 6"
  • Indoor / Outdoor Indoor
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list