Skip Content
INDOOR POST,WIDE WEBBING,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,WIDE WEBBING,BLUE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB23STDB9W
  • Mfr. Model # 889PB23STDB9W
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Blue
  • Base Type Black No Scuff
  • Number of Belts 1
  • Belt Color Black
  • Base Dia. 14"
  • Post Material Steel
  • Item Barrier Post with Belt
  • Base Material Steel
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Belt Width 6"
  • Base Finish Black ABS No Scuff Cover
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list