Skip Content
INDOOR POST, SATIN STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST, SATIN STAINLESS STEEL

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890U3S3SSTDY5XC
  • Mfr. Model # 890U3S3SSTDY5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Satin Stainless Steel
  • For Use With Safety and Security
  • Base Type Metal, Satin Stainless Steel
  • Belt Length 7-1/2 ft.
  • Post Finish Satin Stainless Steel
  • Number of Belts 1
  • Belt Color Yellow
  • Item Barrier Post with Belt
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Indoor / Outdoor Indoor
  • Post Dia. 2"
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Satin Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list