Skip Content
INDOOR POST,RD,CAUTION DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,RD,CAUTION DO NOT ENTER

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PB21STDNOYAW
  • Mfr. Model # 889PB21STDNOYAW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • Belt Length 7-1/2 ft.
  • Post Finish Red
  • Base Type Black No Scuff
  • For Use With Safety and Security
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Caution - Do Not Enter
  • Base Material Cast Iron
  • Post Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Belt Width 6"
  • Indoor / Outdoor Indoor
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Finish Black ABS No Scuff Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list