Skip Content
INDOOR POST,DOUBLE BELT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,DOUBLE BELT,RED

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2B21STDG6XC
  • Mfr. Model # 889T2B21STDG6XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Post Finish Red
  • Belt Length 7-1/2 ft.
  • Number of Belts 2
  • Belt Color Green
  • Item Barrier Post with Belt
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list