INDOOR POST,DOUBLE BELT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDOOR POST,DOUBLE BELT,RED

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2B21STDD4XC
  • Mfr. Model # 889T2B21STDD4XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Post Finish Red
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Colour Red
  • Base Type Black No Scuff
  • Number of Belts 2
  • Belt Color Black/Yellow Chevron
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Base Material Steel
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list