Skip Content
INDOOR POST,DOUBLE BELT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,DOUBLE BELT,BLACK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2B33STDY5XC
  • Mfr. Model # 889T2B33STDY5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Black No Scuff
  • For Use With Safety and Security
  • Colour Black
  • Belt Length 7-1/2 ft.
  • Post Finish Black
  • Number of Belts 2
  • Belt Color Yellow
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Post Height 38"
  • Belt Width 2"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor
  • Base Finish Black ABS No Scuff Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list