Skip Content
INDOOR POST DBL BLT POLISHED CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST DBL BLT POLISHED CHROME

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U1PSTDR5XC
  • Mfr. Model # 889T2U1PSTDR5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Polished Chrome
  • For Use With Safety and Security
  • Base Type Metal, Polished Chrome
  • Belt Length 7-1/2 ft.
  • Post Finish Polished Chrome
  • Number of Belts 2
  • Belt Color Red
  • Item Barrier Post with Belt
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 2"
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Finish Polished Chrome
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list