Skip Content
INDOOR POST,DBL BELT,SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,DBL BELT,SATIN CHROME

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U1SSTDY5XC
  • Mfr. Model # 889T2U1SSTDY5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Satin Chrome
  • For Use With Safety and Security
  • Base Type Metal, Satin Chrome
  • Belt Length 7-1/2 ft.
  • Post Finish Satin Chrome
  • Belt Color Yellow
  • Number of Belts 2
  • Base Material Steel
  • Base Dia. 14"
  • Item Barrier Post with Belt
  • Post Material Steel
  • Post Height 38"
  • Base Finish Satin Chrome
  • Belt Width 2"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List