Skip Content
INDOOR POST,AUTHORIZED ACCESS ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR POST,AUTHORIZED ACCESS ONLY

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PU1PSTDRAW
  • Mfr. Model # 889PU1PSTDRAW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Polished Chrome
  • Belt Length 7-1/2 ft.
  • Base Type Metal, Polished Chrome
  • Post Finish Polished Chrome
  • For Use With Safety and Security
  • Belt Color Red with White Text
  • Belt Message Authorized Access Only
  • Number of Belts 1
  • Base Material Steel
  • Item Barrier Post with Belt
  • Post Material Steel
  • Belt Width 6"
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Finish Polished Chrome
  • Indoor / Outdoor Indoor
  • Base Dia. 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list