Skip Content
INDOOR PORTABLE POST,POST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR PORTABLE POST,POST RED

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890B2121STDY5XC
  • Mfr. Model # 890B2121STDY5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • For Use With Safety and Security
  • Post Finish Red
  • Belt Length 7-1/2 ft.
  • Base Type Black No Scuff
  • Number of Belts 1
  • Belt Color Yellow
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Belt Width 2"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2"
  • Indoor / Outdoor Indoor
  • Post Material Steel
  • Post Height 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list