Skip Content
INDOOR PORTABLE POST,POST BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR PORTABLE POST,POST BLUE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890B2323STDL5XC
  • Mfr. Model # 890B2323STDL5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Black No Scuff
  • Colour Blue
  • Belt Length 7-1/2 ft.
  • For Use With Safety and Security
  • Post Finish Blue
  • Belt Color Blue
  • Number of Belts 1
  • Base Material Steel
  • Item Barrier Post with Belt
  • Post Material Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Base Finish Black ABS No Scuff Cover
  • Post Height 38"
  • Post Dia. 2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list