close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
INDOOR PORTABLE POST,POST BLACK
- Item # TNS890B3333STDR5XC
- Mfr. Model # 890B3333STDR5XC
- UNSPSC # 46151500
- CATALOGUE PAGE # N/A
- Shipping Weight 22.0 lbs
Technical Specs
- Base Type Black No Scuff
- Colour Black
- Belt Length 7-1/2 ft.
- Post Finish Black
- For Use With Safety and Security
- Number of Belts 1
- Belt Color Red
- Base Material Steel
- Item Barrier Post with Belt
- Base Dia. 14"
- Post Material Steel
- Belt Width 2"
- Post Height 38"
- Base Finish Black ABS No Scuff Cover
- Post Dia. 2"
- Indoor / Outdoor Indoor
Compliance and Restrictions
-
None