Skip Content
INDOOR/OUTDOOR POST,DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR/OUTDOOR POST,DANGER KEEP OUT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS886-21STDNOYDXC
  • Mfr. Model # 886-21STDNOYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • For Use With Safety and Security
  • Base Type Heavy-Duty Rubber
  • Belt Length 7-1/2 ft.
  • Post Finish Red
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Base Material Heavy Duty Rubber
  • Item Barrier Post with Belt
  • Base Dia. 19"
  • Post Material PVC
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list