Skip Content
INDOOR/OUTDOOR INSECT KILLER,22W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR/OUTDOOR INSECT KILLER,22W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J152
  • Mfr. Model # 32J152
  • UNSPSC # 10191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.92 lbs

Technical Specs

  • Application Residential
  • Coverage (Square-Ft.) 450
  • Height (In.) 16-1/8
  • Type Indoor/Outdoor
  • Depth (In.) 11-13/64
  • Acres 0.075
  • Width (In.) 11-1/64
  • Item Insect Killer
  • Number of Lamps 1
  • Total Lamp Watts 22
  • Mounting Ceiling
  • Voltage 120
  • Characteristics Strong and Durable, Large Coverage and High Efficiency

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list