Skip Content
INDOOR/OUTDOOR INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCN3
  • Mfr. Model # 1UCN3
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.63 lbs

Technical Specs

  • Amps @ 1 Phase 20.0
  • Amps @ 3 Phase 11.6
  • Heat Pattern Coverage @ Floor (10 Ft.) 20 ft. x 20 ft.
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (12 Ft.) 24 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 28 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 32 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 36 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 40 ft. x 40 ft.
  • Item Electric Infrared Heater
  • Heat Pattern Coverage @ Floor (8 Ft.) 16 ft. x 16 ft.
  • Length 24"
  • Height 11"
  • Phase 1 or 3
  • Number of Lamps 3
  • Watts Delivered/Sq.-Ft. 10 9.6
  • Watts Delivered/Sq.-Ft. 14 4.9
  • Watts Delivered/Sq.-Ft. 16 3.8
  • Watts Delivered/Sq.-Ft. 12 6.7
  • Watts Delivered/Sq.-Ft. 18 3.0
  • Watts Delivered/Sq.-Ft. 20 2.4
  • Watts Delivered/Sq.-Ft. 8 15.0
  • Housing Material Steel
  • Width 21-1/2"
  • Beam Pattern 90 Degrees
  • Voltage 240
  • Mounting Type Chain Permanent
  • Watts 4,800
  • BtuH Output 16,378
  • Indoor/Outdoor Indoor/Outdoor
  • Green Environmental Attribute Product Operates With No Direct Use Of Fossil Fuels
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 240 VAC
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List