Skip Content
INDOOR/OUTDOOR INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCL9
  • Mfr. Model # 1UCL9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.76 lbs

Technical Specs

  • Amps @ 1 Phase 15.4
  • Amps @ 3 Phase 13.3
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 18-7/16 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 20-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 23 ft. x 40 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 ft. x 16 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Length 24"
  • Watts Delivered/Sq.-Ft. 12 11.6
  • Number of Lamps 3
  • Watts Delivered/Sq.-Ft. 10 16.7
  • Watts Delivered/Sq.-Ft. 14 8.5
  • Watts Delivered/Sq.-Ft. 16 6.5
  • Watts Delivered/Sq.-Ft. 18 5.2
  • Watts Delivered/Sq.-Ft. 20 4.2
  • Watts Delivered/Sq.-Ft. 8 26.1
  • Beam Pattern 60 Degrees
  • Width 21-1/2"
  • Housing Material Steel
  • Watts 4,800
  • BtuH Output 16,378
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Voltage 208 VAC
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list