Skip Content
INDOOR/OUTDOOR INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCL6
  • Mfr. Model # 1UCL6
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.39 lbs

Technical Specs

  • Amps @ 1 Phase 11.6
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (10 Ft.) 20 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 28 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 24 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 32 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 36 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 40 ft. x 40 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 16 ft. x 16 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Length 24"
  • Watts Delivered/Sq.-Ft. 10 6.4
  • Phase 1
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 12 4.4
  • Watts Delivered/Sq.-Ft. 14 3.3
  • Watts Delivered/Sq.-Ft. 8 10.0
  • Watts Delivered/Sq.-Ft. 20 1.6
  • Watts Delivered/Sq.-Ft. 18 2.0
  • Watts Delivered/Sq.-Ft. 16 2.5
  • Beam Pattern 90 Degrees
  • Width 15"
  • Housing Material Steel
  • Voltage 277
  • Mounting Type Chain Permanent
  • Indoor/Outdoor Indoor/Outdoor
  • Watts 3,200
  • BtuH Output 10,918
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 277 VAC
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List