INDOOR/OUTDOOR INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCL4
  • Mfr. Model # 1UCL4
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.35 lbs

Technical Specs

  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (12 Ft.) 24 ft. x 24 ft.
  • Amps @ 1 Phase 15.4
  • Heat Pattern Coverage @ Floor (10 Ft.) 20 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 28 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 32 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 36 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 16 ft. x 16 ft.
  • Number of Lamps 2
  • Heat Pattern Coverage @ Floor (20 Ft.) 40 ft. x 40 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Length 24"
  • Watts Delivered/Sq.-Ft. 10 6.4
  • Watts Delivered/Sq.-Ft. 14 3.3
  • Watts Delivered/Sq.-Ft. 12 4.4
  • Watts Delivered/Sq.-Ft. 16 2.5
  • Watts Delivered/Sq.-Ft. 18 2.0
  • Watts Delivered/Sq.-Ft. 8 10.0
  • Watts Delivered/Sq.-Ft. 20 1.6
  • Width 15"
  • Beam Pattern 90 Degrees
  • Housing Material Steel
  • BtuH Output 10,918
  • Watts 3,200
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1
  • Heater Mounting Type Chain Permanent
  • Heater Voltage 208 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list