Skip Content
INDOOR/OUTDOOR INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCJ9
  • Mfr. Model # 1UCJ9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.38 lbs

Technical Specs

  • Finish Stainless Steel
  • Amps @ 1 Phase 11.6
  • Heat Pattern Coverage @ Floor (10 Ft.) 5-7/16 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 9-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 8-5/8 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 6-1/2 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 7-5/8 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 10-7/8 ft. x 40 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 4-5/16 ft. x 16 ft.
  • Height 11"
  • Number of Lamps 2
  • Length 24"
  • Item Electric Infrared Heater
  • Watts Delivered/Sq.-Ft. 14 12.0
  • Watts Delivered/Sq.-Ft. 10 23.7
  • Watts Delivered/Sq.-Ft. 12 16.4
  • Watts Delivered/Sq.-Ft. 18 7.3
  • Watts Delivered/Sq.-Ft. 16 9.3
  • Watts Delivered/Sq.-Ft. 20 5.9
  • Watts Delivered/Sq.-Ft. 8 37.2
  • Housing Material Steel
  • Width 15"
  • Beam Pattern 30 Degrees
  • Watts 3,200
  • BtuH Output 10,918
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1
  • Heater Mounting Type Chain Permanent
  • Heater Voltage 277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list