Skip Content
INDOOR/OUTDOOR INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCJ8
  • Mfr. Model # 1UCJ8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.39 lbs

Technical Specs

  • Amps @ 1 Phase 13.3
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (10 Ft.) 5-7/16 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 6-1/2 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 7-5/8 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 9-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 8-5/8 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 4-5/16 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 10-7/8 ft. x 40 ft.
  • Height 11"
  • Length 24"
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Phase 1
  • Watts Delivered/Sq.-Ft. 12 16.4
  • Watts Delivered/Sq.-Ft. 10 23.7
  • Watts Delivered/Sq.-Ft. 14 12.0
  • Watts Delivered/Sq.-Ft. 16 9.3
  • Watts Delivered/Sq.-Ft. 20 5.9
  • Watts Delivered/Sq.-Ft. 18 7.3
  • Width 15"
  • Watts Delivered/Sq.-Ft. 8 37.2
  • Beam Pattern 30 Degrees
  • Mounting Type Chain Permanent
  • Housing Material Steel
  • Voltage 240
  • Watts 3,200
  • BtuH Output 10,918
  • Indoor/Outdoor Indoor/Outdoor
  • Standards cETLus
  • Green Environmental Attribute Product Operates With No Direct Use Of Fossil Fuels
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 240 VAC
  • Electric Heater Phase 1
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list