INDOOR/OUTDOOR HYGRO-THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDOOR/OUTDOOR HYGRO-THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT445713TP
  • Mfr. Model # 445713TP
  • UNSPSC # 41112237
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Indoor/Outdoor
  • Depth 25/32"
  • Battery Type AAA
  • Height 4-1/4"
  • Includes Wall Bracket, Outdoor Sensor, Battery
  • Item Hygro-Thermometer
  • Width 3-7/8"
  • Temp. Range (F) External: -58 Degrees - 158 Degrees Internal: 32 Degrees - 122 Degrees
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Cord Length 3 m
  • Display Type LCD
  • Temp. Range (C) External: -50 Degrees - 70 Degrees Internal: 0 Degrees - 50 Degrees
  • Relative Humidity Range 20 - 99%
  • Memory No
  • Humidity Accuracy +/-5%
  • Temp. Accuracy (C) +/-1.0 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list