Skip Content
INDOOR/OUTDOOR ELEC INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR ELEC INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCR8
  • Mfr. Model # 1UCR8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.43 lbs

Technical Specs

  • Finish Painted Brown Enamel
  • Amps @ 1 Phase 15.4
  • Heat Pattern Coverage @ Floor (10 Ft.) 5-7/16 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 6-1/2 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 7-5/8 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 8-5/8 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 9-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 4-5/16 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 10-7/8 ft. x 40 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Length 24"
  • Phase 1 or 3
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 10 23.7
  • Watts Delivered/Sq.-Ft. 12 16.4
  • Watts Delivered/Sq.-Ft. 14 12.0
  • Watts Delivered/Sq.-Ft. 16 9.3
  • Watts Delivered/Sq.-Ft. 18 7.3
  • Watts Delivered/Sq.-Ft. 20 5.9
  • Watts Delivered/Sq.-Ft. 8 37.2
  • Width 15"
  • Mounting Type Chain Permanent
  • Housing Material Steel
  • Beam Pattern 30 Degrees
  • Watts 3,200
  • Voltage 208
  • Indoor/Outdoor Indoor/Outdoor
  • Standards cETLus
  • BtuH Output 10,918
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Chain Permanent
  • Electric Heater Phase 1/3
  • Heater Voltage 208 VAC
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List