Skip Content
INDOOR/OUTDOOR ELEC INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR ELEC INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCR5
  • Mfr. Model # 1UCR5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.39 lbs

Technical Specs

  • Amps @ 1 Phase 15.2
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 18-7/16 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 20-3/4 ft. x 36 ft.
  • Finish Painted
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 23 ft. x 40 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Length 46"
  • Phase 1 or 3
  • Watts Delivered/Sq.-Ft. 10 25.4
  • Watts Delivered/Sq.-Ft. 14 13.0
  • Watts Delivered/Sq.-Ft. 12 17.6
  • Watts Delivered/Sq.-Ft. 16 9.9
  • Watts Delivered/Sq.-Ft. 8 39.7
  • Watts Delivered/Sq.-Ft. 18 7.8
  • Watts Delivered/Sq.-Ft. 20 6.3
  • Beam Pattern 60 Degrees
  • Width 15"
  • Housing Material Steel
  • Mounting Type Chain Permanent
  • Watts 7,300
  • Voltage 480
  • BtuH Output 24,908
  • Standards cETLus
  • Green Environmental Attribute Product Operates With No Direct Use Of Fossil Fuels
  • Indoor/Outdoor Indoor/Outdoor
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 480 VAC
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list