Skip Content
INDOOR/OUTDOOR ELEC INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR ELEC INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCR2
  • Mfr. Model # 1UCR2
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.36 lbs

Technical Specs

  • Finish Painted Brown Enamel
  • Amps @ 1 Phase 13.3
  • Heat Pattern Coverage @ Floor (10 Ft.) 5-7/16 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 8-5/8 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 7-5/8 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 6-1/2 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 9-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 4-5/16 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 10-7/8 ft. x 40 ft.
  • Height 11"
  • Length 24"
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Phase 1 or 3
  • Watts Delivered/Sq.-Ft. 10 23.7
  • Watts Delivered/Sq.-Ft. 14 12.0
  • Watts Delivered/Sq.-Ft. 16 9.3
  • Watts Delivered/Sq.-Ft. 12 16.4
  • Watts Delivered/Sq.-Ft. 20 5.9
  • Watts Delivered/Sq.-Ft. 18 7.3
  • Watts Delivered/Sq.-Ft. 8 37.2
  • Width 15"
  • Beam Pattern 30 Degrees
  • Housing Material Steel
  • Mounting Type Chain Permanent
  • Watts 3,200
  • Voltage 240
  • BtuH Output 10,918
  • Indoor/Outdoor Indoor/Outdoor
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1/3
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 240 VAC
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List