Skip Content
INDOOR/OUTDOOR ELEC INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR ELEC INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCN8
  • Mfr. Model # 1UCN8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Amps @ 1 Phase 22.8
  • Amps @ 3 Phase 13.2
  • Heat Pattern Coverage @ Floor (10 Ft.) 20 ft. x 20 ft.
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (12 Ft.) 24 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 28 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 32 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 40 ft. x 40 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 36 ft. x 36 ft.
  • Height 11"
  • Length 46"
  • Item Electric Infrared Heater
  • Number of Lamps 3
  • Heat Pattern Coverage @ Floor (8 Ft.) 16 ft. x 16 ft.
  • Watts Delivered/Sq.-Ft. 10 21.9
  • Watts Delivered/Sq.-Ft. 12 15.2
  • Watts Delivered/Sq.-Ft. 16 8.6
  • Watts Delivered/Sq.-Ft. 14 11.2
  • Watts Delivered/Sq.-Ft. 18 6.8
  • Watts Delivered/Sq.-Ft. 20 5.5
  • Watts Delivered/Sq.-Ft. 8 34.2
  • Beam Pattern 90 Degrees
  • Width 21-1/2"
  • Housing Material Steel
  • Watts 10,950
  • BtuH Output 37,361
  • Standards cETLus
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 480 VAC
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list