Skip Content
INDOOR/OUTDOOR ELEC INFRARED HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR/OUTDOOR ELEC INFRARED HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCN7
  • Mfr. Model # 1UCN7
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.3 lbs

Technical Specs

  • Amps @ 3 Phase 13.2
  • Amps @ 1 Phase 22.8
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 20-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 18-7/16 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 23 ft. x 40 ft.
  • Height 11"
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 ft. x 16 ft.
  • Length 46"
  • Item Electric Infrared Heater
  • Watts Delivered/Sq.-Ft. 10 38.1
  • Phase 1 or 3
  • Number of Lamps 3
  • Watts Delivered/Sq.-Ft. 16 14.9
  • Watts Delivered/Sq.-Ft. 12 26.4
  • Watts Delivered/Sq.-Ft. 14 19.4
  • Watts Delivered/Sq.-Ft. 20 9.5
  • Watts Delivered/Sq.-Ft. 18 11.8
  • Watts Delivered/Sq.-Ft. 8 59.5
  • Width 21-1/2"
  • Beam Pattern 60 Degrees
  • Mounting Type Chain Permanent
  • Housing Material Steel
  • Indoor/Outdoor Indoor/Outdoor
  • Watts 10,950
  • BtuH Output 37,361
  • Standards cETLus
  • Voltage 480
  • Green Environmental Attribute Product Operates With No Direct Use Of Fossil Fuels
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Voltage 480 VAC
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list