INDOOR/OUTDOOR CONVEX MIRROR,18DIA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

INDOOR/OUTDOOR CONVEX MIRROR,18DIA,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYN6
  • Mfr. Model # 3LYN6
  • UNSPSC # 46171609
  • CATALOGUE PAGE # 2236
  • Shipping Weight 6.6 lbs

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Shape Circular
  • Includes Mounting Bracket and Hardware
  • Backing Hardboard
  • Lens Material Shatter-Resistant Glass
  • Rim Type Waterproof
  • Viewing Angle 160 Degrees
  • Approx. Viewing Distance 15 ft.
  • Diameter 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list