Skip Content
INDOOR HIGH WATER ALARM,9 VDC BACKU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR HIGH WATER ALARM,9 VDC BACKU

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VJ63
  • Mfr. Model # 2VJ63
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Height 7-1/2"
  • Type Manual Reset
  • Width 4-1/2"
  • Item Indoor High Water Alarm
  • Includes -
  • Voltage 115 AC
  • Power Cord Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list