Skip Content
INDOOR ELECTRIC INFRARED HEATERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR ELECTRIC INFRARED HEATERS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCN5
  • Mfr. Model # 1UCN5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.22 lbs

Technical Specs

  • Amps @ 1 Phase 15.2
  • Heat Pattern Coverage @ Floor (10 Ft.) 11-1/2 ft. x 20 ft.
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (12 Ft.) 13-7/8 ft. x 24 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 ft. x 28 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 18-7/16 ft. x 32 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 20-3/4 ft. x 36 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 23 ft. x 40 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Heat Pattern Coverage @ Floor (8 Ft.) 9-1/4 ft. x 16 ft.
  • Length 46"
  • Phase 1 or 3
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 10 25.4
  • Watts Delivered/Sq.-Ft. 14 13.0
  • Watts Delivered/Sq.-Ft. 12 17.6
  • Watts Delivered/Sq.-Ft. 16 9.9
  • Watts Delivered/Sq.-Ft. 18 7.8
  • Watts Delivered/Sq.-Ft. 20 6.3
  • Watts Delivered/Sq.-Ft. 8 39.7
  • Width 15"
  • Beam Pattern 60 Degrees
  • Housing Material Steel
  • Voltage 480
  • Mounting Type Chain Permanent
  • Watts 7,300
  • Indoor/Outdoor Indoor/Outdoor
  • BtuH Output 24,908
  • Standards cETLus
  • Green Environmental Attribute Product Operates With No Direct Use Of Fossil Fuels
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Mounting Type Chain Permanent
  • Heater Voltage 480 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List