Skip Content
INDOOR DISPLAY STAND,8-1/2IN. X 2-3/4IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR DISPLAY STAND,8-1/2IN. X 2-3/4IN.

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTNINE815049
  • Mfr. Model # INE815049
  • UNSPSC # 56121902
  • CATALOGUE PAGE # 2284
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Silver
  • Material Aluminum
  • Size 8-1/2" x 2-3/4"
  • Mounting Style Snap Frame
  • Item Indoor Display Stand
  • Overall Height 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list