Skip Content
INDOOR DISPLAY STAND,76IN.H X 22IN.W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDOOR DISPLAY STAND,76IN.H X 22IN.W

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTNINE814158
  • Mfr. Model # INE814158
  • UNSPSC # 56121902
  • CATALOGUE PAGE # 2284
  • Shipping Weight 20.4 lbs

Technical Specs

  • Item Indoor Display Stand
  • Colour Silver
  • Mounting Style Snap Frame
  • Material Aluminum
  • Size 76"H x 22"W
  • Overall Height 76"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list