Skip Content
INDOOR DIGITAL HYGROMETER,23 TO 122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR DIGITAL HYGROMETER,23 TO 122

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KMW9
  • Mfr. Model # 3KMW9
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Battery Type (1) AAA
  • Application Indoor
  • Depth 3/4"
  • Height 4"
  • Includes Flip-Open Stand, Wall Mount and (1) AAA Battery
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Range (F) 23 Degrees to 122 Degrees
  • Item Digital Hygrometer
  • Display Type LCD
  • Width 4-1/4"
  • Mounting Wall or Desk
  • Relative Humidity Range 20 to 99%
  • Case Material ABS
  • Temp. Range (C) -10 Degrees to 50 Degrees
  • Memory Min/Max
  • Display Dimensions 2-1/2" x 3-3/16"
  • Temp. Accuracy (C) +/-1 Degrees
  • Sensor Length 3/4"
  • Celsius Switchable Yes
  • Digit Size 1-1/8"
  • Sensor Material PC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list