INDOOR DIGITAL HYGROMETER,14 TO 140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDOOR DIGITAL HYGROMETER,14 TO 140

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYX1
  • Mfr. Model # 3LYX1
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Battery Type (1) AAA
  • Item Digital Hygrometer
  • Application Indoor
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Depth 3/4"
  • Height 4-1/4"
  • Width 2-3/4"
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Display Type LCD
  • Relative Humidity Range 10 to 99%
  • Mounting Wall
  • Humidity Accuracy +/-5%
  • Case Material ABS
  • Memory Min/Max
  • Temp. Accuracy (C) +/-1 Degrees
  • Digit Size 2/5"
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Celsius Switchable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list