Skip Content
INDOOR DIGITAL HYGROMETER,14 TO 140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR DIGITAL HYGROMETER,14 TO 140

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPF7
  • Mfr. Model # 3LPF7
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth 3/5"
  • Application Indoor
  • Battery Type (1) AAA
  • Height 1-1/2"
  • Includes (1) AAA Battery
  • Item Digital Hygrometer
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Display Type LCD
  • Width 2"
  • Mounting Wall or Desk
  • Case Material Plastic
  • Relative Humidity Range 10 to 99%
  • Humidity Accuracy +/-5%
  • Memory Min/Max
  • Display Dimensions 1-2/5" x 7/10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list