Skip Content
INDOOR DIGITAL HYGROMETER,14 TO 122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDOOR DIGITAL HYGROMETER,14 TO 122

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYR9
  • Mfr. Model # 3LYR9
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Indoor
  • Depth 3/8"
  • Battery Type (1) A76
  • Includes Flip-Open Stand and (1) A76 Battery
  • Height 1-7/8"
  • Item Digital Hygrometer
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Range (F) 14 Degrees to 122 Degrees
  • Width 2-1/4"
  • Mounting Wall or Desk
  • Display Type LCD
  • Relative Humidity Range 20 to 99%
  • Temp. Range (C) -10 to 50
  • Case Material ABS
  • Memory Min/Max
  • Humidity Accuracy +/-6%
  • Digit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list