Skip Content
INDOOR CONVEX MIRROR,30 DIA,GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR CONVEX MIRROR,30 DIA,GLASS

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LXZ5
  • Mfr. Model # 3LXZ5
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Technical Specs

  • Includes Mounting Bracket and Hardware
  • Item Indoor Convex Mirror
  • Lens Material Glass
  • Backing Hardboard
  • Shape Circular
  • Rim Type Metal
  • Diameter 30"
  • Viewing Angle 160 Degrees
  • Approx. Viewing Distance 35 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list