INDOOR CONVEX MIRROR,26 DIA,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDOOR CONVEX MIRROR,26 DIA,ACRYLIC

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRP1
  • Mfr. Model # 3YRP1
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Item Indoor Convex Mirror
  • Includes Mounting Bracket and Hardware
  • Shape Circular
  • Backing Hardboard
  • Approx. Viewing Distance 20 ft.
  • Lens Material Acrylic
  • Rim Type Metal
  • Diameter 26"
  • Viewing Angle 160 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list