Skip Content
INDOOR CONVEX MIRROR,18 DIA, ACRYLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR CONVEX MIRROR,18 DIA, ACRYLI

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRN6
  • Mfr. Model # 3YRN6
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Mounting Bracket and Hardware
  • Shape Circular
  • Item Indoor Convex Mirror
  • Backing Hardboard
  • Lens Material Acrylic
  • Rim Type Metal
  • Approx. Viewing Distance 20 ft.
  • Diameter 18"
  • Viewing Angle 160 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list