INDOOR AIR QUALITY MONITOR,WALL MOU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDOOR AIR QUALITY MONITOR,WALL MOU

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LWX7
  • Mfr. Model # 4LWX7
  • UNSPSC # 77121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Depth (In.) 2.5
  • Accuracy +/-0.9 Degrees F Temp, +/-3% RH
  • Height (In.) 5.5
  • Includes 12 Volt Power Adaptor
  • Item Indoor Air Quality Monitor
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Type Carbon Dioxide, Temperature and Humidity
  • Alarm Yes
  • Width (In.) 5
  • Digital Readout Yes
  • Relative Humidity Range 0 to 99%
  • AC Adapter Yes
  • Special Features Wall Mounted
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list