Skip Content
INDOOR AIR QUALITY MONITOR,HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR AIR QUALITY MONITOR,HANDHELD

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LWX8
  • Mfr. Model # 4LWX8
  • UNSPSC # 77121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs

Technical Specs

  • Accuracy +/-0.9 Degrees F Temp, +/-3% RH
  • Depth (In.) 2.5
  • Height (In.) 8
  • Includes 4 AA Batteries
  • Item Indoor Air Quality Monitor
  • Type Carbon Dioxide, Temperature and Humidity
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Digital Readout Yes
  • Alarm Yes
  • Width (In.) 2.5
  • Special Features Handheld
  • Relative Humidity Range 0 to 99%
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list