Skip Content
INDOOR AIR QUALITY/CO2 METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDOOR AIR QUALITY/CO2 METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCO240
  • Mfr. Model # CO240
  • UNSPSC # 41103417
  • CATALOGUE PAGE # 1288
  • Shipping Weight 1.6 lbs

Technical Specs

  • Accuracy +/-75 ppm + 5% of Reading
  • Includes Batteries, USB Cable, Software, Case
  • Item Indoor Air Quality CO2 Meter
  • Display LCD
  • Temp. Range -10 Degrees C - 50 Degrees C (14 Degrees F - 122 Degrees F)
  • Dew Point Range -72.9 Degrees C - 47 Degrees C (-99.22 Degrees F - 118 Degrees F)
  • Power Source (6) AAA Batteries
  • Resolution 0.1%
  • Relative Humidity Range 10 - 90%
  • Auto Power Off Yes
  • Data Hold Yes
  • Humidity Accuracy +/-5% @ 2 Degrees C
  • Low Battery Indicator Yes
  • Wet Bulb Temperature Range -11 Degrees C - 48.2 Degrees C (12 Degrees F - 118.8 Degrees F)
  • Data Storage No
  • Carbon Dioxide Concentration 0 - 9,999 ppm
  • Special Features Designed with Vented Ball for Sensing CO2 Gas Quickly, Simultaneously Displays Carbon Dioxide and Temperature or Humidity, Audible Beeper Alarm Default At 1000 ppm (User Adjustable)
  • Manufacturers Warranty Length 1 yr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list